10X54 CR WI HE30 MD
Description
10X54 CR WI HE30 MD WING PULLEY ; NON RETURNABLE
Part # 224679
BDI # 19379688
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
14X51 CR DR HE30 3/8 HBG LAG
Description
14X51 CR DR HE30 3/8 HBG LAG DRUM PULLEY ; WITH 3/8IN HERRINGBONE LAGGING
Part # 209918
BDI # 267568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
14X38 CR DR HE30 3/8 HBG LAG
Description
14X38 CR DR HE30 3/8 HBG LAG DRUM PULLEY ; WITH 3/8IN HERRINGBONE LAGGING
Part # 209915
BDI # 267565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
14X34 CR WI HE30
Description
14X34 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 206390
BDI # 266203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed