CMES2426X30L3H
Description
CMES2426X30L3H CONVEYOR PULLEY ; 24X26 MES DRUM XT30 3/8 HBL
Part # CMES2426X30L3H
BDI # 22931386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD20044X30
Description
CMD20044X30 CONVEYOR PULLEY ; 20X44 MD DRUM XT30 LESS BSH
Part # CMD20044X30
BDI # 17796016
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2444X30L3
Description
CMES2444X30L3 CONVEYOR PULLEY ; 24X44 MES DRUM XT30 3/8 PL
Part # CMES2444X30L3
BDI # 22931918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2051X30L4H
Description
CMES2051X30L4H CONVEYOR PULLEY ; 20X51 MES DRUM XT30 1/2 HBL
Part # CMES2051X30L4H
BDI # 22930704
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW24022X30
Description
CMW24022X30 CONVEYOR PULLEY ; 24X22 MD WING XT30 LESS BSH
Part # CMW24022X30
BDI # 17797402
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed