Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
KU1600-16T_1-1/2IN_S_PA
Description
KU1600-16T_1-1/2IN_S_PA SPROCKET (SMARTCATALOG)
Part # 10833074
BDI # 26265621
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-16T_40MM_I_PA
Description
KU1600-16T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10833072
BDI # 26262394
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.118
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.154
Outside Diameter - Millimeter:
130.9
Pitch Diameter - Millimeter:
130
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-16T_30MM_1KW_PA
Description
KU1600-16T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10833069
BDI # 26262395
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.118
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.154
Outside Diameter - Millimeter:
130.9
Pitch Diameter - Millimeter:
130
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-16T_1-1/4IN_I_PA
Description
KU1600-16T_1-1/4IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10833067
BDI # 26265623
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore