KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-18T_40MM_1KW_PA
Description
KU1600-18T_40MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834559
BDI # 26250480
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-18T_30MM_1KW_PA
Description
KU1600-18T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834557
BDI # 26265646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-18T_30MM_I_PA
Description
KU1600-18T_30MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834560
BDI # 26265645
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-18T_40MM_S_PA
Description
KU1600-18T_40MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10834625
BDI # 26265643
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore