CI880-12T 1IN 1KW 1SS A
Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; 401-204-6 NON-SPLIT NON RETURNABLE
Part # CI880-12T 1IN 1KW 1SS A
BDI # 21580709
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
880
Number of Teeth:
12
Mounting Method:
Finished Bore
880-12R30M-DMS
Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R30M-DMS
BDI # 336518
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-12R23M-RS
Description
880-12R23M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MOLDED
Part # 880-12R23M-RS
BDI # 336638
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore