E7-RRD-84-7S
Description
E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-84-7S
BDI # 24657900
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRD-36-7S
Description
E7-RRD-36-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-36-7S
BDI # 24657893
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRD-60-7S
Description
E7-RRD-60-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-60-7S
BDI # 24657897
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRD-42-7S
Description
E7-RRD-42-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-42-7S
BDI # 24657894
Features
Roller Width - Inch:
45.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRD-54-7S
Description
E7-RRD-54-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-54-7S
BDI # 24657896
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount