CMD20044X45
Description
CMD20044X45 CONVEYOR PULLEY ; 20X44 MD DRUM XT45 LESS BSH
Part # CMD20044X45
BDI # 17796020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2026X25
Description
CMES2026X25 CONVEYOR PULLEY ; 20X26 MES DRUM XT25
Part # CMES2026X25
BDI # 22929932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2026X45L3D
Description
CMES2026X45L3D CONVEYOR PULLEY ; 20X26 MES DRUM XT45 3/8 DGL
Part # CMES2026X45L3D
BDI # 22930060
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2044X35L3
Description
CMES2044X35L3 CONVEYOR PULLEY ; 20X44 MES DRUM XT35 3/8 PL
Part # CMES2044X35L3
BDI # 22930533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2044X50L2
Description
CMES2044X50L2 CONVEYOR PULLEY ; 20X44 MES DRUM XT50 1/4 PL
Part # CMES2044X50L2
BDI # 22930620
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed