CSW24014X25
Description
CSW24014X25 CONVEYOR PULLEY ; 24X14 SD WING XT25 LESS BSH
Part # CSW24014X25
BDI # 17800162
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30016X50
Description
CMD30016X50 CONVEYOR PULLEY ; 30X16 MD DRUM XT50 LESS BSH
Part # CMD30016X50
BDI # 17796062
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3020X40
Description
CMES3020X40 CONVEYOR PULLEY ; 30X20 MES DRUM XT40
Part # CMES3020X40
BDI # 22932658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3020X60L2
Description
CMES3020X60L2 CONVEYOR PULLEY ; 30X20 MES DRUM XT60 1/4 PL
Part # CMES3020X60L2
BDI # 22932754
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3026X60L4H
Description
CMES3026X60L4H CONVEYOR PULLEY ; 30X26 MES DRUM XT60 1/2 HBL
Part # CMES3026X60L4H
BDI # 22932945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed