Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
323-650161
Description
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Part # 323-650161
BDI # 24109653
Features
Thread Size:
3/4-10
Series:
323
Thread Length - Inch:
5.67
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
144.018
Inch - Metric:
Inch
Other Features:
Spindle Type 1A | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
6.89
VG-511H-02-S34-L7T
Description
VG-511H-02-S34-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-02-S34-L7T
BDI # 343228
Features
Thread Size:
3/4-10
Series:
511H-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
Features
Thread Size:
3/4-10
Series:
SaniStar
Thread Length - Inch:
6.15
Articulation:
4 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
156.21
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 4500 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
7.85
VG-511H-02-S34-L5T
Description
VG-511H-02-S34-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-02-S34-L5T
BDI # 343226
Features
Thread Size:
3/4-10
Series:
511H-T
Thread Length - Inch:
4.55
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
115.57
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.15