Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
323-650161
Description
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Part # 323-650161
BDI # 24109653
Features
Thread Size:
3/4-10
Series:
323
Thread Length - Inch:
5.67
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
144.018
Inch - Metric:
Inch
Other Features:
Spindle Type 1A | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
6.89
Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-501D-01-S34-L10
Description
VG-501D-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-501D-01-S34-L10
BDI # 342942
Features
Thread Size:
3/4-10
Series:
501
Thread Length - Inch:
8.81
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
223.774
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 3000 Lbs | Higher Load Capacity
Product Name:
Leveler
Overall Height - Inch:
10.71
Features
Thread Size:
3/4-10
Series:
SaniStar
Thread Length - Inch:
1.45
Articulation:
4 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
36.83
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Product Name:
Leveler
Overall Height - Inch:
7.3