NS5700-27T 1-1/4IN PLN
Description
NS5700-27T 1-1/4 RD PLN SPROCKET ; 614-57-12 MOLDED SPLIT
Part # 9120285
BDI # 18145618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
NS5700-27T 1-1/2IN PLN
Description
NS5700-27T 1-1/2 RD PLN SPROCKET ; 614-57-19 MOLDED SPLIT
Part # 9120286
BDI # 18145615
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.75
Other Features:
5700 Series Molded Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2 SQ SPROCKET ; 114-1053-1 MOLDED
Part # 8536360
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2 RD KWSS SPROCKET ; 614-57-11 MOLDED SPLIT
Part # 9120284
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-1/2IN KWSS
Description
NS5700-25T 1-1/2 KW SS SPROCKET ; 614-64-11 MOLDED SPLIT
Part # 9168260
BDI # 18145610
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore