Page 1 of 4

Next

Compare
CI815-25T 1-1/4IN 1KW 1SS

COMPARE

CI815-25T 1-1/4IN 1KW 1SS

Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10028786

BDI # 21473863

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Hub Type: Not Available
Inch - Metric: Inch
Material: Cast Iron

Bore - Millimeter: 31.75
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-19R40M-DMS

COMPARE

815-19R40M-DMS

Description
815-19R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-19R40M-DMS

BDI # 336741

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.606
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

815-21R30M-DMS

Description
815-21R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-21R30M-DMS

BDI # 336760

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.079
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-21R40M-DMS

COMPARE

815-21R40M-DMS

Description
815-21R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-21R40M-DMS

BDI # 336762

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.079
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

815-19R30M-DMS

Description
815-19R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-19R30M-DMS

BDI # 336740

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.606
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY