CMD48038X60
Description
CMD48038X60 CONVEYOR PULLEY ; 48X38 MD DRUM XT60 LESS BSH
Part # CMD48038X60
BDI # 17796580
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD48040X60
Description
CMD48040X60 CONVEYOR PULLEY ; 48X40 MD DRUM XT60 LESS BSH
Part # CMD48040X60
BDI # 17796583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2457X60L2
Description
CMES2457X60L2 CONVEYOR PULLEY ; 24X57 MES DRUM XT60 1/4 PL
Part # CMES2457X60L2
BDI # 22932424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD48046X60
Description
CMD48046X60 CONVEYOR PULLEY ; 48X46 MD DRUM XT60 LESS BSH
Part # CMD48046X60
BDI # 17796592
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3663X60
Description
CMES3663X60 CONVEYOR PULLEY ; 36X63 MES DRUM XT60
Part # CMES3663X60
BDI # 22935017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed