Page 1 of 42

Next

Compare

COMPARE

D5-F-42-09-1

Description
D5-F-42-09-1 STEEL FLAT CARRY ROLLER ; CEMA D

MARTIN SPROCKET & GR

Part # D5-F-42-09-1

BDI # 21986012

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D6-FSA-24-09

Description
D6-FSA-24-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FSA-24-09

BDI # 21979110

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-54-09-1

Description
C5-F-54-09-1 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-54-09-1

BDI # 21985868

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-54-09-4

Description
C5-F-54-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-54-09-4

BDI # 21985870

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-60-09-4

Description
C5-F-60-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-60-09-4

BDI # 21985874

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY