815A25
Description
815A25 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
QRS815A25
Description
QRS815A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A25
BDI # 610579
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A25P
Description
QRS815A25P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A25P
BDI # 610580
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820BS25 1 1/4
Description
820BS25 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS25 1 1/4
BDI # 625532
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore