10H412-R
Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID
Part # 10H412-R
BDI # 614007
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
9HF306-R
Description
9HF306-R CONVEYOR SCREW FLIGHT ; 9"X9" HELICOID FLIGHT
Part # 9HF306-R
BDI # 625770
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight
9HF406-R
Description
9HF406-R CONVEYOR SCREW FLIGHT ; 9" X 9" RH HELICOID
Part # 9HF406-R
BDI # 625772
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight
10SF412-R
Description
10SF412-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Part # 10SF412-R
BDI # 614042
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
10SF416-R
Description
10SF416-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Part # 10SF416-R
BDI # 614043
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight