Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32.004
Series:
570
Length - Feet:
0.429
Height - Millimeter:
53.848
Roller Diameter - Millimeter:
13.716
Roller Diameter - Inch:
0.54
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
With Nose | White Roller
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Stainless Steel Roller Pin and Screw | Acetal Frame
567-677322
Description
ROL-PLT 567 LIP3 L115MM M5X16MM HP ; 567-677322 END TRANSFER MODULE
Part # 10106949
BDI # 15044182
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Grey Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount