CSW24014X25
Description
CSW24014X25 CONVEYOR PULLEY ; 24X14 SD WING XT25 LESS BSH
Part # CSW24014X25
BDI # 17800162
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20020X25
Description
CMW20020X25 CONVEYOR PULLEY ; 20X20 MD WING XT25 LESS BSH
Part # CMW20020X25
BDI # 17797230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2026X25
Description
CMES2026X25 CONVEYOR PULLEY ; 20X26 MES DRUM XT25
Part # CMES2026X25
BDI # 22929932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2063X25L3
Description
CMES2063X25L3 CONVEYOR PULLEY ; 20X63 MES DRUM XT25 3/8 PL
Part # CMES2063X25L3
BDI # 22931016
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW24032X25
Description
CSW24032X25 CONVEYOR PULLEY ; 24X32 SD WING XT25 LESS BSH
Part # CSW24032X25
BDI # 17800027
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed