CMES1820X25L3D
Description
CMES1820X25L3D CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 DGL
Part # CMES1820X25L3D
BDI # 22928840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1820X25L3H
Description
CMES1820X25L3H CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 HBL
Part # CMES1820X25L3H
BDI # 22928842
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW16022X25
Description
CSW16022X25 CONVEYOR PULLEY ; 16X22 SD WING XT25 LESS BSH
Part # CSW16022X25
BDI # 17799645
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20020X25
Description
CMW20020X25 CONVEYOR PULLEY ; 20X20 MD WING XT25 LESS BSH
Part # CMW20020X25
BDI # 17797230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2026X25
Description
CMES2026X25 CONVEYOR PULLEY ; 20X26 MES DRUM XT25
Part # CMES2026X25
BDI # 22929932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed