CMD14066X35
Description
CMD14066X35 CONVEYOR PULLEY ; 14X66 MD DRUM XT35 LESS BSH
Part # CMD14066X35
BDI # 17795463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12024X35
Description
CMD12024X35 CONVEYOR PULLEY ; 12X24 MD DRUM XT35 LESS BSH
Part # CMD12024X35
BDI # 17795426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12051X35L4H
Description
CMD12051X35L4H CONVEYOR PULLEY ; 12X51 MD DRUM XT35 NO BSH LAGG
Part # CMD12051X35L4H
BDI # 17795570
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMD12026X35
Description
CMD12026X35 CONVEYOR PULLEY ; 12X26 MD DRUM XT35 LESS BSH
Part # CMD12026X35
BDI # 17795432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSW14046X35
Description
CSW14046X35 CONVEYOR PULLEY ; 14X46 SD WING XT35 LESS BSH
Part # CSW14046X35
BDI # 17799805
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed