CMD20044X45
Description
CMD20044X45 CONVEYOR PULLEY ; 20X44 MD DRUM XT45 LESS BSH
Part # CMD20044X45
BDI # 17796020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2026X45L3D
Description
CMES2026X45L3D CONVEYOR PULLEY ; 20X26 MES DRUM XT45 3/8 DGL
Part # CMES2026X45L3D
BDI # 22930060
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20057X45
Description
CSW20057X45 CONVEYOR PULLEY ; 20X57 SD WING XT45 LESS BSH
Part # CSW20057X45
BDI # 17800139
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CQD20051X45
Description
CQD20051X45 CONVEYOR PULLEY ; 20X51 QD DRUM XT45 LESS BSH
Part # CQD20051X45
BDI # 17797647
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Quarry Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X45L3H
Description
CMES2044X45L3H CONVEYOR PULLEY ; 20X44 MES DRUM XT45 3/8 HBL
Part # CMES2044X45L3H
BDI # 22930601
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed