CMES3644X45L4D
Description
CMES3644X45L4D CONVEYOR PULLEY ; 36X44 MES DRUM XT45 1/2 DGL
Part # CMES3644X45L4D
BDI # 22934529
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3638X45L2
Description
CMES3638X45L2 CONVEYOR PULLEY ; 36X38 MES DRUM XT45 1/4 PL
Part # CMES3638X45L2
BDI # 22934361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CQD36038X45
Description
CQD36038X45 CONVEYOR PULLEY ; 36X38 QD DRUM XT45 LESS BSH
Part # CQD36038X45
BDI # 17797508
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Quarry Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3657X45L4D
Description
CMES3657X45L4D CONVEYOR PULLEY ; 36X57 MES DRUM XT45 1/2 DGL
Part # CMES3657X45L4D
BDI # 22934829
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3632X45L4D
Description
CMES3632X45L4D CONVEYOR PULLEY ; 36X32 MES DRUM XT45 1/2 DGL
Part # CMES3632X45L4D
BDI # 22934229
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed