815BS21 1
Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS21 1
BDI # 625468
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820BS21 1
Description
820BS21 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS21 1
BDI # 625525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815BS21 X 1 KW SS
Description
815BS21 X 1 KW SS SPROCKET ; 1" BORE
Part # 815BS21 X 1 KW SS
BDI # 26266186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore