NS8500-25T 1-7/16IN 1KW1SSPA
Description
NS8500-25T 1-7/16IN 1KW1SSPA SPROCKET ; 614-190-4 MOLDED SPLIT
Part # 9120165
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 2IN KWSS
Description
NS8500-25T 2IN KWSS SPROCKET ; 614-190-14 MOLDED SPLIT
Part # 9121131
BDI # 19435353
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-1/2IN PLN
Description
NS8500-25T 1-1/2IN PLN SPROCKET ; 614-190-12 MOLDED SPLIT
Part # 9120164
BDI # 18146034
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-1-7/16IN-I-PA 614-190-6
Description
NS8500-25T-1-7/16IN-I-PA SPROCKET ; 614-190-6 MOLDED SPLIT
Part # 10028704
BDI # 24115516
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore