CI880-12T 1IN 1KW 1SS A

COMPARE

CI880-12T 1IN 1KW 1SS A

Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; 401-204-6 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI880-12T 1IN 1KW 1SS A

BDI # 21580709

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Hub Type: Not Available
Inch - Metric: Inch
Material: Cast Iron

Bore - Millimeter: 25.4
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 880
Number of Teeth: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

880-12R30M-DMS

Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-12R30M-DMS

BDI # 336518

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.799
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

880-12R23M-RS

Description
880-12R23M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MOLDED

SYSTEM PLAST

Part # 880-12R23M-RS

BDI # 336638

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.799
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY