Page 1 of 34

Next

Compare
C6-RRD-36-4

COMPARE

C6-RRD-36-4

Description
C6-RRD-36-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-36-4

BDI # 21986249

Features

Roller Width - Inch: 39.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
30-GC6057-02

COMPARE

30-GC6057-02

Description
30-GC6057-02 IDLER ; P/A 4.5DRP SPRL F/S

REXNORD

Part # 0628941

BDI # 18139929

Features

Roller Width - Inch: 33
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 139.7
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-R-30-09-4

COMPARE

C5-R-30-09-4

Description
C5-R-30-09-4 STEEL RETURN ; 5" DIA ROLL 30"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C5-R-30-09-4

BDI # 21978596

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-36-1

COMPARE

C5-RRD-36-1

Description
C5-RRD-36-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRD-36-1

BDI # 21986214

Features

Roller Width - Inch: 39.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-30-4

COMPARE

C5-RRD-30-4

Description
C5-RRD-30-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRD-30-4

BDI # 21986212

Features

Roller Width - Inch: 33.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY