Page 1 of 4

Next

Compare
NS8500-17T 1IN IDL

COMPARE

NS8500-17T 1IN IDL

Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT

REXNORD

Part # 9121120

BDI # 19435342

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
815A17B

COMPARE

815A17B

Description
815A17B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A17B

BDI # 625453

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Global Part Number GPN: 569769
Pitch Diameter - Millimeter: 105.486
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
CI815 3/4IN RSB B

COMPARE

CI815 3/4IN RSB B

Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT

REXNORD

Part # 10027415

BDI # 22988097

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-17T RB 3/4IN

COMPARE

820/815-17T RB 3/4IN

Description
CI820/815-17T RB 3/4IN SPROCKET ; 401-195-2 NON-SPLIT

REXNORD

Part # 9167090

BDI # 18142121

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.152
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.461
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-17T-1IN-KWSS-B 401-195-13

COMPARE

CI820-17T-1IN-KWSS-B 401-195-13

Description
CI820-17T-1IN-KWSS-B SPROCKET ; 401-195-13 NON-SPLIT

REXNORD

Part # 10028793

BDI # 24114423

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY