Page 1 of 27

Next

Compare
NS881-21T 1-3/8IN KWSS

COMPARE

NS881-21T 1-3/8IN KWSS

Description
NS881-21T 1-3/8IN KWSS SPROCKET ; 614-42-14 MOLDED SPLIT

REXNORD

Part # 9120260

BDI # 18146050

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-21T RB 3/4IN ARM BODY

COMPARE

815-21T RB 3/4IN ARM BODY

Description
CI815-21T RB 3/4IN ARM BODY SPROCKET ; 401-160-6 NON-SPLIT CAST-IRON

REXNORD

Part # 9167130

BDI # 18142107

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

COMPARE

NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

Description
NS820-21T-1IN-1/8IN-KWSS-PA SPROCKET ; 614-38-15 MOLDED SPLIT

REXNORD

Part # 10028628

BDI # 24116940

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NT820-21T-25MM-I-LF 101-8253-15

COMPARE

NT820-21T-25MM-I-LF 101-8253-15

Description
NT820-21T-25MM-I-LF IDLER WHEEL ; 101-8253-15 NON-SPLIT DRUM

REXNORD

Part # 10012454

BDI # 24109799

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 820 Series Molded Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NT820-21T-30MM-I-LF 101-8253-16

COMPARE

NT820-21T-30MM-I-LF 101-8253-16

Description
NT820-21T-30MM-I-LF IDLER WHEEL ; 101-8253-16 NON-SPLIT DRUM

REXNORD

Part # 10012455

BDI # 24109801

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 820 Series Molded Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY