CSW10012X25
Description
CSW10012X25 CONVEYOR PULLEY ; 10X12 SD WING XT25 LESS BSH
Part # CSW10012X25
BDI # 17799453
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10012X30
Description
CSD10012X30 CONVEYOR PULLEY ; 10X12 SD DRUM XT30 LESS BSH
Part # CSD10012X30
BDI # 17797982
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08030X25
Description
CSD08030X25 CONVEYOR PULLEY ; 08X30 SD DRUM XT25 LESS BSH
Part # CSD08030X25
BDI # 17797955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10042X35
Description
CSD10042X35 CONVEYOR PULLEY ; 10X42 SD DRUM XT35 LESS BSH
Part # CSD10042X35
BDI # 17798042
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10032X35
Description
CSD10032X35 CONVEYOR PULLEY ; 10X32 SD DRUM XT35 LESS BSH
Part # CSD10032X35
BDI # 17798028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed