40X32 CR DR XT60 3/8 HBG LAG;200280
Description
40X32 CR DR XT60 3/8 HBG LAG ; 200280, DRUM PULLEY (SMARTCATALOG)
Part # 200280
BDI # 27301865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
40X24 CR DR XT60 1/2 HGB LAG CONV
Description
40X24 CR DR XT60 1/2 HGB LAG CONV, 234791 DRUM PULLEY (SMARTCATALOG)
Part # 234791
BDI # 27295111
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
40X22 CR DR XT70 1/2 HGB LAG CONV
Description
40X22 CR DR XT70 1/2 HGB LAG CONV, 297327 DRUM PULLEY (SMARTCATALOG)
Part # 297327
BDI # 27313352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
40X16 CR WI HE25;225270
Description
40X16 CR WI HE25 ; 225270 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225270
BDI # 27297404
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
40X32 CR DR XT60 1/2 HGB LAG CONV
Description
40X32 CR DR XT60 1/2 HGB LAG CONV, 297325 DRUM PULLEY (SMARTCATALOG)
Part # 297325
BDI # 27311035
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed