CSD08030X25
Description
CSD08030X25 CONVEYOR PULLEY ; 08X30 SD DRUM XT25 LESS BSH
Part # CSD08030X25
BDI # 17797955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08032X25L3H
Description
CSD08032X25L3H CONVEYOR PULLEY ; 8X32 SD DRUM XT25 NO BSH LAGG
Part # CSD08032X25L3H
BDI # 17797958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSW08024X25
Description
CSW08024X25 CONVEYOR PULLEY ; 08X24 SD WING XT25 LESS BSH
Part # CSW08024X25
BDI # 17799607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSW08022X25
Description
CSW08022X25 CONVEYOR PULLEY ; 08X22 SD WING XT25 LESS BSH
Part # CSW08022X25
BDI # 17799606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSW08038X25
Description
CSW08038X25 CONVEYOR PULLEY ; 08X38 SD WING XT25 LESS BSH
Part # CSW08038X25
BDI # 17799448
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed