C5-R-42-09-1
Description
C5-R-42-09-1 STEEL RETURN ; 5" DIA ROLL 42"WIDE BELT CEMA C 1.5"DROP
Part # C5-R-42-09-1
BDI # 21978606
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C5-R-42-09-4
Description
C5-R-42-09-4 STEEL RETURN ; 5" DIA ROLL 42"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-42-09-4
BDI # 21978608
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
D5-FSA-42-09
Description
D5-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 42" WIDE BELT CEMA D
Part # D5-FSA-42-09
BDI # 21977532
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
C5-FRD-42
Description
C5-FRD-42 FLAT CARRY ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA C
Part # C5-FRD-42
BDI # 21979812
Features
Roller Width - Inch:
45.38
Roller Width - Millimeter:
1152.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42