E6-FRD-66-4
Description
E6-FRD-66-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-66-4
BDI # 24657851
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-20U-84-07
Description
E6-20U-84-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E6-20U-84-07
BDI # 21977700
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E6-RRD-66
Description
E6-RRD-66 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 66" WIDE BELT CEMA E
Part # E6-RRD-66
BDI # 21979218
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-FRD-66
Description
E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-FRD-66
BDI # 21976798
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-20UI-84
Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E7-20UI-84
BDI # 21976734
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount