12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
754-607653
Description
754-607653 ROLLER GUIDE RAIL ; MTO 754 PEARL PE WH 2S1H AL 120IN
Part # 10139160
BDI # 24111725
Features
Height - Millimeter:
57.404
Height - Inch:
2.26
Track Width - Millimeter:
31.75
Length - Feet:
10
Track Width - Inch:
1.25
Inch - Metric:
Inch
Material:
Anodized Aluminum
Other Features:
White Color Roller
Product Name:
Roller Center Guide
Width - Millimeter:
30.226
9CH2264-O
Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2264-O
BDI # 625740
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10
14CH2266-O
Description
14CH2266-O BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH
Part # 14CH2266-O
BDI # 615464
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
15
754-607673
Description
R-GUI 754 PEARL PE WH 2S2H AL 120IN ; 754-607673 ROLLER SIDE GUIDE
Part # 10139181
BDI # 24114245
Features
Height - Millimeter:
103.378
Height - Inch:
4.07
Track Width - Millimeter:
103.378
Length - Feet:
10
Track Width - Inch:
4.07
Inch - Metric:
Inch
Material:
Anodized Aluminum
Other Features:
White Color Roller
Product Name:
Roller Center Guide
Width - Millimeter:
30.226