CI880-15T-1IN-1KW2SS-A 401-210-11
Description
CI880-15T-1IN-1KW2SS-A SPROCKET ; 401-210-11 NON-SPLIT
Part # 10028850
BDI # 24114905
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A SPROCKET ; 401-326-4 NON-SPLIT NON RETURNABLE
Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
815A15B 1-1/4 KW/SS
Description
815A15B 1-1/4 KW/SS SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 815A15B 1-1/4 KW/SS
BDI # 21516008
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
2256-15S30M-DMS
Description
2256-15S30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2256-15S30M-DMS
BDI # 24480062
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.811
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.894
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
122.199
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
2256-15R30M-DMS-SS
Description
2256-15R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2256-15R30M-DMS-SS
BDI # 24481450
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.811
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.894
Outside Diameter - Millimeter:
124.308
Pitch Diameter - Millimeter:
122.199
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore