CI880-15T-1IN-1KW2SS-A 401-210-11

COMPARE

CI880-15T-1IN-1KW2SS-A 401-210-11

Description
CI880-15T-1IN-1KW2SS-A SPROCKET ; 401-210-11 NON-SPLIT

REXNORD

Part # 10028850

BDI # 24114905

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A SPROCKET ; 401-326-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A15B 1-1/4 KW/SS

COMPARE

815A15B 1-1/4 KW/SS

Description
815A15B 1-1/4 KW/SS SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 815A15B 1-1/4 KW/SS

BDI # 21516008

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2256-15S30M-DMS

Description
2256-15S30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

SYSTEM PLAST

Part # 2256-15S30M-DMS

BDI # 24480062

Features

Bore Profile: Square
Pitch Diameter - Inch: 4.811
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.894
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 122.199
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2256-15R30M-DMS-SS

Description
2256-15R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2256-15R30M-DMS-SS

BDI # 24481450

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.811
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.894
Outside Diameter - Millimeter: 124.308
Pitch Diameter - Millimeter: 122.199
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY