42X11 ST DR XT35
Description
42X11 ST DR XT35 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233391
BDI # 22273479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
279.4
Face Width - Inch:
11
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
42X11 ST DR XT40
Description
42X11 ST DR XT40 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233392
BDI # 22273483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
279.4
Face Width - Inch:
11
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
42X38 ST DR XT70 1/2 HBG SPECIAL
Description
42X38 ST DR XT70 1/2 HBG SPECIAL, 220597 DRUM PULLEY (SMARTCATALOG)
Part # 220597
BDI # 27312370
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
42X63 CR DR XT100 MDX 3/8 HBG LAG
Description
42X63 CR DR XT100 MDX 3/8 HBG LAG, 220679 DRUM PULLEY (SMARTCATALOG)
Part # 220679
BDI # 27303543
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
42X15 CR DR XT40
Description
42X15 CR DR XT40 ; POR DRUM PULLEY NON-RETURNABLE
Part # 232420
BDI # 22274097
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
381
Face Width - Inch:
15
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed