CMD36030X40
Description
CMD36030X40 CONVEYOR PULLEY ; 36X30 MD DRUM XT40 LESS BSH
Part # CMD36030X40
BDI # 17796399
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CQD18032X40
Description
CQD18032X40 CONVEYOR PULLEY ; 18X32 QD DRUM XT40 LESS BSH
Part # CQD18032X40
BDI # 17797622
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CQD16057X40
Description
CQD16057X40 CONVEYOR PULLEY ; 16X57 QD DRUM XT40 LESS BSH
Part # CQD16057X40
BDI # 17797616
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CQD16038X40
Description
CQD16038X40 CONVEYOR PULLEY ; 16X38 QD DRUM XT40 LESS BSH
Part # CQD16038X40
BDI # 17797610
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2426X40L4H
Description
CMES2426X40L4H CONVEYOR PULLEY ; 24X26 MES DRUM XT40 1/2 HBL
Part # CMES2426X40L4H
BDI # 22931455
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed