CSW20018X45
Description
CSW20018X45 CONVEYOR PULLEY ; 20X18 SD WING XT45 LESS BSH
Part # CSW20018X45
BDI # 17799854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2038X45L4
Description
CMES2038X45L4 CONVEYOR PULLEY ; 20X38 MES DRUM XT45 1/2 PL
Part # CMES2038X45L4
BDI # 22930426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2420X45
Description
CMES2420X45 CONVEYOR PULLEY ; 24X20 MES DRUM XT45
Part # CMES2420X45
BDI # 22931282
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3663X45L3H
Description
CMES3663X45L3H CONVEYOR PULLEY ; 36X63 MES DRUM XT45 3/8 HBL
Part # CMES3663X45L3H
BDI # 22934973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1832X45L4D
Description
CMES1832X45L4D CONVEYOR PULLEY ; 18X32 MES DRUM XT45 1/2 DGL
Part # CMES1832X45L4D
BDI # 22929071
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed