NS7700-31T-2-1/2IN-S-PA
Description
NS7700-31T-2-1/2IN-S-PA SPROCKET ; 614-414-2 MOLDED SPLIT NON RETURNABLE
Part # NS7700-31T-2-1/2IN-S-PA
BDI # 24086417
Features
Bore Profile:
Square
Pitch Diameter - Inch:
9.885
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Outside Diameter - Millimeter:
252.222
Pitch Diameter - Millimeter:
251.079
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore