C5-RRD-60-1
Description
C5-RRD-60-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-1
BDI # 21986228
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRD-60-4
Description
C5-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-4
BDI # 21986230
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-18-4
Description
C6-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-18-4
BDI # 21986233
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-20-1
Description
C6-RRD-20-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-20-1
BDI # 21986235
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-20-4
Description
C6-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-20-4
BDI # 21986237
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount