Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore
882-15T RB 3/4IN BLOCK BODY
Description
882-15T RB 3/4" BLOCK BDY SPROCKET ; CI N-GRVD 401-326-2
Part # 9167965
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
820/815-15T RB 3/4IN
Description
820/815-15T RB 3/4" SPROCKET ; CI 401-194-2 BLK BDY
Part # 9167070
BDI # 18142120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore