Page 1 of 63

Next

Compare
C5-35T-36-09

COMPARE

C5-35T-36-09

Description
C5-35T-36-09 INSERT IDLER ; 5" DIA ROLL 35DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-36-09

BDI # 21978240

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35T-42-09

COMPARE

C5-35T-42-09

Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-42-09

BDI # 21978242

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
36-B5200 B PLUS

COMPARE

36-B5200 B PLUS

Description
36B 5200 B TROUGHING IDLER

REXNORD

Part # 0625180

BDI # 18140254

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
30-C5300

COMPARE

30-C5300

Description
30C 5300 TROUGHING IMPACT IDLER

REXNORD

Part # 0625880

BDI # 18139983

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
30-C5310FS

COMPARE

30-C5310FS

Description
30C 5310FS TROUGHING TRAINING IDLER ; 35 A/S STEEL EQ F/S

REXNORD

Part # 0628937

BDI # 18139986

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Actuating Shoe | Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY