C5-45TSA-60-09
Description
C5-45TSA-60-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 60" WIDE BELT CEMA C
Part # C5-45TSA-60-09
BDI # 21979750
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20U-30-09
Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D
Part # D5-20U-30-09
BDI # 21980629
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-24
Description
C5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA C
Part # C5-RRD-24
BDI # 21978632
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
D5-35TSA-72-09
Description
D5-35TSA-72-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35TSA-72-09
BDI # 21980918
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-20
Description
C5-RRD-20 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
Part # C5-RRD-20
BDI # 21978630
Features
Roller Width - Inch:
23.13
Roller Width - Millimeter:
587.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20