E7-RRD-36-7S
Description
E7-RRD-36-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-36-7S
BDI # 24657893
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33.75
Roller Width - Millimeter:
857.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E7-35TI-96
Description
E7-35TI-96 IMPACT IDLER ; 7" DIA ROLLER 35DEG 96" WIDE BELT CEMA E
Part # E7-35TI-96
BDI # 21976754
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-TI-96
Description
E7-TI-96 IMPACT IDLER ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
Part # E7-TI-96
BDI # 21976090
Features
Roller Width - Inch:
33.75
Roller Width - Millimeter:
857.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E7-20TI-96
Description
E7-20TI-96 IMPACT IDLER ; 7" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E7-20TI-96
BDI # 21976720
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Side Mount