NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4IN KWSS SPLIT SPK ; 614-29-3 MOLDED SPLIT
Part # 9168040
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
VG-520-02-S34-L10
Description
VG-520-02-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-520-02-S34-L10
BDI # 343373
Features
Thread Size:
3/4-10
Series:
520
Thread Length - Inch:
7.46
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
189.484
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem
Product Name:
Leveler
Overall Height - Inch:
10.07