CHB2203MHI
Description
CHB2203MHI HANGER BEARING ; 1-1/2" BORE HARD IRON
Part # CHB2203MHI
BDI # 606614
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
6CH2263-SS
Description
6CH2263-SS HANGER BEARING ; 6" X 1 1/2" 226 SS
Part # 6CH2263-SS
BDI # 22538361
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
4.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
114.3
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
177.8
Other Features:
6 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | Stainless Steel
Length - Inch:
7