NS5700-27T 1-1/4IN KWSS

COMPARE

NS5700-27T 1-1/4IN KWSS

Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT

REXNORD

Part # 9168285

BDI # 18145619

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1-1/2IN 1KW1SS PA

COMPARE

NS8500-25T 1-1/2IN 1KW1SS PA

Description
NS8500-25T 1-1/2IN 1KW1SS PA SPROCKET ; 614-190-11 MOLDED SPLIT

REXNORD

Part # 8500730

BDI # 22463872

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Outside Diameter - Millimeter: 154.686
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1IN KWSS

COMPARE

NS8500-25T 1IN KWSS

Description
NS8500-25T 1IN KWSS SPROCKET ; 614-190-1 MOLDED SPLIT

REXNORD

Part # 9121130

BDI # 19435350

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY