Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Nylatron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore