Page 1 of 18

Next

Compare
820A41

COMPARE

820A41

Description
820A41 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A27

COMPARE

820A27

Description
820A27 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820BS19 1

COMPARE

820BS19 1

Description
820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS19 1

BDI # 625524

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820BS23 1

COMPARE

820BS23 1

Description
820BS23 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS23 1

BDI # 625526

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A17B

COMPARE

820A17B

Description
820A17B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A17B

BDI # 625510

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.486
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY